
34.25 W, 34.25 L, 29.5 H, Metal, Plastic, Plastic: Polyethylene Top, Granite White
Mfr # 5-DAD-YCZ-86-GG
Zoro # G506427841
product price: $380.99
/pk 5, $76.20/ea
Free Shipping & Returns
Key Features
Width
34.25
Length
34.25
Height
29.5
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-DAD-YCZ-86-GG
Zoro #
G506427841
UPC #
196861044274
Country of Origin
China
Dimensions
Width
34.25
Length
34.25
Height
29.5
Details
Tabletop Material
Metal, Plastic, Plastic: Polyethylene
Tabletop Color
Granite White
Finish
Gray Powder Coat
Description
Folding tables are so multi-functional you’ll wonder how you lived without them. This set of 5 34" square folding tables is beneficial in a multitude of settings that include banquet halls, conference centers, cafeterias, schools and in the home. These tables can be used as a temporary seating solution for murder mystery dinners, sip and paint parties or be setup for everyday use like making play clay, cookies, or folding laundry. The durable blow molded top is low maintenance and cleans easily. The table legs fold under the table to make storage more convenient and for better portability. This table is commercial grade to withstand everyday use in the hospitality industry. When using for outdoor events store indoors to protect the frame from extreme moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.