35.25" RD Sky Blue Steel Patio Table-Umbrella Hole
Mfr # CO-7-SKY-GG
Zoro # G3608923
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
35.25
Height
28.75
Length
35.25
Finish
Blue Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO-7-SKY-GG
Zoro #
G3608923
UPC #
889142057659
Country of Origin
China
Dimensions
Width
35.25
Height
28.75
Length
35.25
Details
Item
Sky Blue Patio Table,35.25RD
Color
Sky Blue
Material
Steel
Finish
Blue Powder Coat
Capacity
150
Description
Sky Blue Patio Table,35.25RD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.