35.25" Round Black Steel Table Set with 4 Chairs

  • Mfr # CO-35RD-03CHR4-BK-GG

  • Zoro # G3608777


product price:  $378.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Type
Perforated
Height
28 3/4 in
Construction
Metal
Assembly
Unassembled
Includes
Table and 4 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-35RD-03CHR4-BK-GG
Zoro #
G3608777
UPC #
889142087908
Country of Origin
China

Dimensions

Height
28 3/4 in
Diameter
35 1/4 in
Chair Seat Width
15 1/2 in
Chair Height
32 1/4 in
Umbrella Hole Diameter
1 1/2 in
Chair Width
21 in
Chair Back Width
16 in
Table Height
28 3/4 in
Chair Depth
24 in
Tabletop Thickness
1 in
Chair Seat Depth
17 in
Table Diameter
35 1/4 in
Chair Back Height
17 1/4 in
Seat Height
17 1/4 in

Details

Color
Black
Type
Perforated
Construction
Metal
Assembly
Unassembled
Includes
Table and 4 Chairs
Features
Plastic Floor Glides
Item
Round Patio Table Set
Weight Capacity
150 lb
Resistant To
Weather Resistant
Finish
Powder Coated
Tabletop Color
Black
Resistance Properties
Weather Resistant
Chair Seat Material
Metal
Includes Umbrella
No Umbrella
Chair Seat Color
Black
Table Weight Capacity
150 lb
Table Shape
Round
Includes Seat Cushions
No
Chair Weight Capacity
300 lb
Includes Arms
Yes
Includes Umbrella Hole
Yes
Chair Back Color
Black
Stackable Chairs
Yes
Product Type
Round Patio Table Set
Chair Weight
73.6 lb
Chair Back Material
Metal
Table Frame Color
Black
Table Finish
Powder Coated
Chair Frame Color
Black
Maximum Number of Table Seats
4
Tabletop Material
Metal
Table Weight
26 lb
Number of Tables
1
Table Frame Material
Metal
Swivel Chairs
No
Chair Finish
Powder Coated
Includes Back Cushions
No
Chair Frame Material
Metal
Number of Chairs
4

Description

Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 35 1/4 in, Table Height 28 3/4 in, Table Weight 26 lb, Tabletop Color Black, Tabletop Material Metal, Chair Seat Color Black, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 24 in, Chair Height 32 1/4 in, Chair Width 21 in, Chair Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.