35.25" Round Black Steel Table with 4 Chairs

  • Mfr # CO-35RD-02CHR4-BK-GG

  • Zoro # G3608759


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Features
Plastic Floor Glides
Resistant To
Weather Resistant
Type
Perforated
Includes
Table and 4 Chairs
Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-35RD-02CHR4-BK-GG
Zoro #
G3608759
UPC #
889142087885
Country of Origin
China

Dimensions

Height
28 3/4 in
Diameter
35 1/4 in
Table Diameter
35 1/4 in
Tabletop Thickness
1 in
Umbrella Hole Diameter
1 1/2 in
Seat Height
17 1/2 in
Chair Width
21 3/4 in
Chair Back Height
19 in
Chair Back Width
18 in
Chair Depth
22 in
Chair Height
35 in
Table Height
28 3/4 in
Chair Seat Width
14 1/2 in
Chair Seat Depth
16 1/4 in

Details

Item
Round Patio Table Set
Features
Plastic Floor Glides
Resistant To
Weather Resistant
Type
Perforated
Includes
Table and 4 Chairs
Weight Capacity
150 lb
Color
Black
Assembly
Unassembled
Finish
Powder Coated
Construction
Metal
Tabletop Color
Black
Includes Back Cushions
No
Maximum Number of Table Seats
4
Chair Frame Material
Metal
Includes Umbrella Hole
Yes
Number of Chairs
4
Chair Seat Color
Black
Includes Umbrella
No Umbrella
Chair Back Color
Black
Table Frame Material
Metal
Chair Finish
Powder Coated
Chair Weight
77.12 lb
Table Weight Capacity
150 lb
Chair Back Material
Metal
Table Shape
Round
Chair Frame Color
Black
Resistance Properties
Weather Resistant
Includes Arms
Yes
Chair Seat Material
Metal
Tabletop Material
Metal
Product Type
Round Patio Table Set
Table Frame Color
Black
Number of Tables
1
Includes Seat Cushions
No
Swivel Chairs
No
Chair Weight Capacity
300 lb
Table Finish
Powder Coated
Stackable Chairs
Yes
Table Weight
26 lb

Description

Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 35 1/4 in, Table Height 28 3/4 in, Table Weight 26 lb, Tabletop Color Black, Tabletop Material Metal, Chair Seat Color Black, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 22 in, Chair Height 35 in, Chair Width 21 3/4 in, Chair Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.