
36 gal. Laminate Trash Can, Oak
Mfr # MT-M8520-TRA-OAK-GG
Zoro # G3634990
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
36 gal
Container Shape
Square
Height
46 in
Material
Laminate
Container Mounting Style
Free-Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-M8520-TRA-OAK-GG
Zoro #
G3634990
UPC #
847254021913
Country of Origin
China
Dimensions
Height
46 in
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Square
Color
Oak
Material
Laminate
Container Mounting Style
Free-Standing
Container Basic Material
Wood
Lid Type
Tray
Description
Wood Tray Top Receptacle,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.