36"x60" Magnetic Whiteboard
Mfr # YU-90X150-WHITE-GG
Zoro # G3633049
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
36"
Dry Erase Width
60"
Overall Height
36
Overall Width
60
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-90X150-WHITE-GG
Zoro #
G3633049
UPC #
847254076067
Country of Origin
China
Dimensions
Dry Erase Height
36"
Dry Erase Width
60"
Overall Height
36
Overall Width
60
Overall Length
2.75
Size
60 in W x 36 in H
Details
Item
Magnetic Marker Board,60" W x 36" H
Color
White
Weight
23
Material
Aluminum, Cardboard
Description
Magnetic Marker Board,60" W x 36" H
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.