3PC Rustic Brown Wooden Desktop Organizer Set

  • Mfr # HFMHD-GDI-CRE8-402315-GG

  • Zoro # G206133455


product price:  $31.95
/ea

Key Features

Material
Metal, Pine Wood
Height
7.25
Length
6
Overall Width
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFMHD-GDI-CRE8-402315-GG
Zoro #
G206133455
UPC #
196861030185
Country of Origin
China

Dimensions

Height
7.25
Length
6
Overall Width
9.75

Details

Material
Metal, Pine Wood
Color
Rustic Brown

Description

Organization never looked so good! This 3 piece vintage look wooden organizer set will look right at home on your desktop, vanity, or entryway table. Keep your pens, makeup brushes, or the daily mail neat and tidy with the 3 included pieces. Ideal for all decor schemes from farmhouse to industrial, these organizational pieces can be used together or placed separately as you wish. No assembly is required and this set wipes clean with a dry cloth for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.