3PK Dark Brown Rattan Patio Chair with Red Frame

  • Mfr # 3-SDA-AD642003R-2-GG

  • Zoro # G2793499


product price:  $419.99
/pk 3, $140.00/ea
Free Shipping & Returns

Key Features

Seat Color
Bark Brown Rattan/Red Bamboo-Aluminum Frame
Seat Material
Aluminum, Plastic, Rattan
Weight Capacity
250
Overall Height
33.25
Overall Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-SDA-AD642003R-2-GG
Zoro #
G2793499
UPC #
889142215738
Country of Origin
China

Dimensions

Overall Height
33.25
Overall Width
22
Overall Length
24.5

Details

Item
Rattan Bamboo-Aluminum Chair,PK3
Seat Color
Bark Brown Rattan/Red Bamboo-Aluminum Frame
Seat Material
Aluminum, Plastic, Rattan
Weight Capacity
250
Color
Bark Brown Rattan/Red Bamboo-Aluminum Frame
Style
Rattan Chair

Description

Rattan Bamboo-Aluminum Chair,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.