4 " High Black Metal Counter Height Stool, PK4

  • Mfr # 4-CH-31320-24GB-BK-GG

  • Zoro # G2794278


product price:  $308.99
/pk 4, $77.25/ea
Free Shipping & Returns

Key Features

Seat Material
Galvanized Steel, Plastic
Height
39.25
Finish
Black Powder Coat
Capacity
500
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-CH-31320-24GB-BK-GG
Zoro #
G2794278
UPC #
889142015253
Country of Origin
China

Dimensions

Height
39.25
Length
20
Width
17.75

Details

Item
Black Metal Outdoor Stool,24",PK4
Color
Black
Seat Material
Galvanized Steel, Plastic
Finish
Black Powder Coat
Capacity
500
Seat Color
Black

Description

Black Metal Outdoor Stool,24 In.,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.