4 Modern Black Adirondack Rockers & Side Table

  • Mfr # JJ-C14709-4-T14001-BK-GG

  • Zoro # G005369673


product price:  $982.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Residential/Commercial
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-C14709-4-T14001-BK-GG
Zoro #
G005369673
UPC #
196861002625
Country of Origin
China

Details

Residential/Commercial
Commercial

Description

Take comfort anywhere you are with this set of 4 commercial grade modern dual slat Adirondack rocking chairs with side table. This 5 piece seating set boasts an update on the classic Adirondack chair and perfectly suited to both home and business use. The smooth motion rockers allow you to rest and relax while the side table holds your belongings or decor. Designed to stand up to almost any environment, this indoor/outdoor seating set is long-lasting. Constructed from polystyrene, this table and 2 chair set is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight and the table holds up to 200 lbs. static weight capacity. UV treated, weather and stain resistant, and easily cleaned this poly resin patio furniture set is perfect for any living space. Assembly takes less than 30 minutes per piece for your convenience.


  • Set of 4 Poly Resin Adirondack Rocking Chairs with Side Table
  • Black Polyresin Frame Color
  • Dual Slat Back & Slanted Seat with Slim Profile Arms
  • Polystyrene Frames are UV Treated; Won't Rot, Peel, or Splinter
  • Arm Size: 25.5"H from floor; 7.5"H from seat
  • Chair: 350 LBS. Static Weight; Table: 200 LBS. Static Weight Table
  • Curved Runners for Smooth Rocking Motion
  • Cleans Easily with Water and a Neutral Detergent
  • Updated 2 slat Adirondack chairs with side table for sunrooms, decks, patios, and backyards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.