This item is Discontinued.

Flash Furniture 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White, Series: Alon ZB-803-520-SET-WH-GG

This item is Discontinued.

Flash Furniture

4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White, Series: Alon (Discontinued)

Mfr # ZB-803-520-SET-WH-GG
Zoro # G3645518
UPC # 847254079143
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-803-520-SET-WH-GG
Zoro #
G3645518
UPC #
847254079143
Country of Origin
China

Dimensions

Overall Depth
25-1/4" to 52-1/2"
Overall Height
27"

Details

Series
Alon
Frame Material
Metal
Shape
Convex
Number of Compartments
4
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
White
Color
Melrose White

Description

Reception Set,4 pcs.,White Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.