43 W, 11.5 L, 30 H, Engineered Wood, Rustic Oak

  • Mfr # ZG-038-OAK-GG

  • Zoro # G108201849


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
43
Length
11.5
Height
30
Tabletop Material
Engineered Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG-038-OAK-GG
Zoro #
G108201849
UPC #
196861019739
Country of Origin
China

Dimensions

Width
43
Length
11.5
Height
30

Details

Tabletop Material
Engineered Wood
Tabletop Color
Rustic Oak

Description

Plan a cozy gathering in your home with this trendy 2tier farmhouse style console entryway table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place a unique dish for keys or an organizer for mail on the upper tier that holds up to 125 lbs static weight while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching coffee or side tables for a cohesive theme throughout your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.