48 x 24 Stainless Steel Work Table-2 Undershelves

  • Mfr # NH-WT-GU-2448-GG

  • Zoro # G504098791


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
34.5
Weight
43
Width
48
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-WT-GU-2448-GG
Zoro #
G504098791
UPC #
840196339054
Country of Origin
China

Dimensions

Height
34.5
Width
48
Length
24

Details

Color
Stainless Steel
Weight
43
Finish
Stainless Steel
Material
Stainless Steel
Capacity
600

Description

Kitchen space is always at a premium so this commercial stainless steel work table with dual adjustable undershelves is an excellent solution. Great for bulk food preparation for businesses such as daycares, hotels and restaurants, this versatile steel table can be placed against a wall or used as a freestanding kitchen island.Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.