48"x30" Tabletop, Gray Faux Concrete, Seamless Surface Technology, 5x22 Silver Table Height T-Bases

  • Mfr # ST-REC3048-CMGY-T0522S-GG
  • Zoro # G322936435
product price: 
$
524.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Capacity
300 lbs
Color
Gray Faux Concrete/Silver Base
Height
31.25 in
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ST-REC3048-CMGY-T0522S-GG
Zoro #
G322936435
UPC #
889142915775
Country of Origin
Malaysia

Dimensions

Length
30 in
Height
31.25 in
Width
48 in

Details

Capacity
300 lbs
Color
Gray Faux Concrete/Silver Base
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel

Description

Elevate your commercial or hospitality space with this 48x30, high-performance gray faux concrete tabletop with included base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with dual silver cast iron T bases, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat, moisture, UV rays, and spills, this table is ideal for indoor or outdoor use. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.


  • Commercial 48" x 30" Indoor Outdoor Table with Double T Bases
  • Seamless TopGuard High Pressure Laminate Tabletop in Gray Faux Concrete
  • Seamless Edge Design Prevents Chipping and Peeling
  • 1.5 Inch Thick Top with 0.7" Hardboard Core
  • Silver Rust-Resistant 22" x 5" Cast Iron Double T Bases
  • UV Heat And Moisture Resistant For Indoor Or Outdoor Use
  • Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
  • Assembled Easily with Included Tabletop Hardware and Instructions
  • Use Tabletop Screws Only To Avoid Damage to the Surface
  • Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products