4PK 24" High Backless Orange Counter Height Stool
- Mfr # 4-CH-31320-24-OR-GG
- Zoro # G2794007
product price:Â
$
244.99
/pk of 4, $61.25/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Finish
Orange Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-24-OR-GG
- Zoro #
- G2794007
- UPC #
- 889142015208
- Country of Origin
- China
- Item
- Orange Backless Metal Stool,24",PK4
- Color
- Orange
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Finish
- Orange Powder Coat
Dimensions
- Width
- 16
- Height
- 24
- Length
- 16
Description
Orange Backless Metal Stool,24 In.,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.