
4PK 30" High Backless Black Square Metal Barstool
Mfr # 4-CH-31320-30-BK-GG
Zoro # G2794533
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
Key Features
Overall Height
30
Overall Width
17
Finish
Black Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-CH-31320-30-BK-GG
Zoro #
G2794533
UPC #
889142015345
Country of Origin
China
Dimensions
Overall Height
30
Overall Width
17
Details
Color
Black
Finish
Black Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Item
Black Backless Metal Stool,30",PK4
Description
Black Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.