Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flash Furniture 4PK 30"H Backless Distressed Silver Metal Barstool 4-ET-BT3503-30-SIL-GG

4PK 30"H Backless Distressed Silver Metal Barstool (Discontinued)

  • Mfr # 4-ET-BT3503-30-SIL-GG
  • Zoro # G6128785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-ET-BT3503-30-SIL-GG
Zoro #
G6128785
UPC #
889142551959
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
Silver Gray
Finish
Silver Powder Coat
Capacity
500
Material
Iron, Plastic, Rubber
Item
Distressed Silver Stool, 30"H,PK4

Description

Deck out any area in your residence or commercial establishment with this multi-functional metal bar stool. Backless stools are excellent space-savers that fit effortlessly in kitchens, dorm rooms, man caves and garages. High school and college students love trendy-looking furniture, add these distressed backless stools around campus. No matter the atmosphere, modern, bungalow or industrial chic this distressed stool will have no problem fitting in. The dining stools can be stacked away for storage and include plastic bumper guards to protect the frame finish. Lower support braces double as a footrest to promote proper seating posture and an improved sitting experience. Add these chic metal stack stools to your outdoor patio collection for a bright splash of color. While being used outside on the deck, pool or patio, you'll be delighted that these outdoor stacking stools include a drain hole to prevent pooling in the center of the seat, allowing you a faster turnaround to seat customers at busy establishments. For longevity, care should be taken to protect from long periods of wet weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.