4PK 30"H No Back Orange Metal Barstool Square Seat

  • Mfr # 4-CH-31320-30-OR-GG

  • Zoro # G2794488


product price:  $213.99
/pk 4, $53.50/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Orange
Finish
Orange Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-CH-31320-30-OR-GG
Zoro #
G2794488
UPC #
889142015383
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
Orange
Finish
Orange Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Item
Orange Backless Metal Stool,30",PK4

Description

Orange Backless Metal Stool,30 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.