4PK 30"H No Back Silver Metal Barstool Square Seat

  • Mfr # 4-CH-31320-30-SIL-GG

  • Zoro # G2794856


product price:  $223.99
/pk 4, $56.00/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Silver
Finish
Silver Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-CH-31320-30-SIL-GG
Zoro #
G2794856
UPC #
889142015406
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
Silver
Finish
Silver Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Item
Silver Backless Metal Stool,30",PK4

Description

Silver Backless Metal Stool,30 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.