4PK Commercial Grade Black Plastic Folding Chairs

  • Mfr # 4-LE-L-3-W-BK-GG

  • Zoro # G004985331


product price: $147.99
/pk 4, $37.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
650
Overall Height
34.5
Overall Width
19.75
Material
Polypropylene, Steel
Overall Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-LE-L-3-W-BK-GG
Zoro #
G004985331
UPC #
196861019661
Country of Origin
China

Dimensions

Overall Height
34.5
Overall Width
19.75
Overall Length
22

Details

Weight Capacity
650
Material
Polypropylene, Steel
Color
Black
Finish
Black Powder Coat
Style
Folding Chair

Description

Offering contoured comfort, and innovative design, this set of 4 big & tall, extra wide commercial grade plastic folding chairs is a must have for any occasion. Adaptable to all body types, the extra width and taller height of this all-weather folding chair is ideal for those with mobility issues, or just prefer a more spacious, comfortable seating experience. Featuring dry-assist textured seats, these foldable chairs provide the highest level of comfort and security for any indoor or outdoor event.
Durably constructed and built to last, the reinforced steel frame along with the high impact plastic back and seat hold up to 650 lbs. static weight while non-marring floor caps protect your indoor flooring surfaces from scuffs and scrapes. The nesting design allows you to stack these party and event chairs up to 50 high from the floor or can be paired with our chair dolly for convenient storage and transport. With a variety of color options, this high capacity foldable chair is ideal for weddings, school functions, barbecues, game night, and catering events.
With no assembly required, these easy clean, multipurpose folding chairs provide quick setup and takedown and are a smart investment for your rental business, corporate training rooms, or for extra seating in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.