
4PK Ghost Counter Stool with Oval Back in Crystal
Mfr # 4-OW-GHOSTBACK-24-GG
Zoro # G2797288
product price: $451.99
/pk 4, $113.00/ea
Free Shipping & Returns
Key Features
Color
Transparent Crystal
Seat Material
Plastic, Polycarbonate
Width
16.5
Height
42.5
Capacity
330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-OW-GHOSTBACK-24-GG
Zoro #
G2797288
UPC #
889142087366
Country of Origin
China
Dimensions
Width
16.5
Height
42.5
Length
20.5
Details
Item
Ghost Counter Stool with Oval Back,PK4
Color
Transparent Crystal
Seat Material
Plastic, Polycarbonate
Capacity
330
Seat Color
Transparent Crystal
Description
Ghost Counter Stool with Oval Back,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.