
4PK Gray Poly Resin Seats for Stools & Chairs, 4PK
Mfr # 4-JJ-SEA-PL01-GY-GG
Zoro # G706006594
product price:Â $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Polystyrene
Weight
15.6
Overall Width
12
Overall Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-JJ-SEA-PL01-GY-GG
Zoro #
G706006594
UPC #
196861048906
Country of Origin
China
Dimensions
Overall Width
12
Overall Height
0.75
Details
Color
Gray
Material
Polystyrene
Weight
15.6
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.