Shop FLASH FURNITURE
See all product information
Create Account
4PK Gray Poly Resin Seats for Stools & Chairs, 4PK
- Mfr # 4-JJ-SEA-PL02-GY-GG
- Zoro # G006006591
product price:Â
$
101.99
/pk of 4, $25.50/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Polystyrene
Overall Height
0.75
Weight
12.4
Overall Width
13.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-JJ-SEA-PL02-GY-GG
- Zoro #
- G006006591
- UPC #
- 196861048968
- Country of Origin
- China
- Color
- Gray
- Material
- Polystyrene
- Weight
- 12.4
Dimensions
- Overall Height
- 0.75
- Overall Width
- 13.75
Description
Refresh the look of your indoor/outdoor metal dining chairs, counter stools, and barstools with this set of 4 colorful polystyrene seats that perfectly complement your existing metal furniture without compromising its unique style. If you have metal seating in your restaurant, cafe, or dining room, these long-lasting seats, available in multiple colors, will match any decor. These all-weather replacement seats won't rot, chip, or peel and are designed for both commercial and residential use. The seat quickly attaches to your chair in minutes and wipes clean with a damp cloth for quick and easy cleanup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.