This item is Discontinued.
This item is Discontinued.
5 pcs. Living Room Set, 25-1/4" to 52" x 27", Upholstery Color: White, Frame Material: Metal (Discontinued)
Mfr #
ZB-803-810-SET-WH-GG
Zoro #
G3645691
UPC # 847254083577
Country of Origin China
Category Living Room Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB-803-810-SET-WH-GG
Zoro #
G3645691
UPC #
847254083577
Country of Origin
China
Dimensions
Overall Depth
25-1/4" to 52"
Overall Height
27"
Details
Series
Alon
Frame Material
Metal
Shape
Concave
Number of Compartments
5
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
White
Color
Melrose White
Description
Reception Set,5 pcs.,White Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.