5 Piece Glass Bar Patio Table Set with 4 Barstools

  • Mfr # TLH-073H092H4-NV-GG

  • Zoro # G201974183


product price:  $489.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Width
27.5
Overall Width
27.5
Material
Fabric, Glass, Plastic, Polyester, PVC, Steel
Length
27.5
Height
39.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLH-073H092H4-NV-GG
Zoro #
G201974183
UPC #
840196326702
Country of Origin
China

Dimensions

Width
27.5
Overall Width
27.5
Length
27.5
Height
39.5
Overall Height
39.5
Overall Length
27.5

Details

Material
Fabric, Glass, Plastic, Polyester, PVC, Steel
Color
Navy
Weight
79.75
Capacity
352
Finish
Black Powder Coat

Description

Dine outdoors for breakfast, lunch, and dinner when you have a setting that is just as comfortable as your dining room table. Bar height outdoor table sets add an extra wow factor to your outdoor dining space. The outdoor bistro bar table has attractive bowed legs and glides that protect your flooring when used indoors. Beat the summer heat in the sling style barstools with breathable textilene upholstery. These patio stools allow for easy cleanup after a gathering. The dining stool features a footrest to rest your feet and arms to relieve pressure from your upper body. This pub bar table set adds the perfect companionship to your patio, deck, sunroom, balcony, or pool area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.