
5 Piece Gray Folding Card Table and Chair Set
Mfr # JB-1-GY-GG
Zoro # G404650983
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Material
Foam, Metal, Plastic, Vinyl
Overall Length
33.5
Finish
Gray Powder Coat
Overall Width
33.5
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB-1-GY-GG
Zoro #
G404650983
UPC #
840196351407
Country of Origin
China
Dimensions
Overall Length
33.5
Overall Width
33.5
Overall Height
27.75
Details
Material
Foam, Metal, Plastic, Vinyl
Finish
Gray Powder Coat
Color
Gray
Weight
47
Capacity
300
Description
Host all those upcoming events with ease when you have this 5 Piece Gray Folding Card Table and Chair Set. This set is a convenient solution for times when you have more guests than table settings. This folding card table is the perfect size for card and board games to get the family involved or to host game night. The 5 piece set includes 4 metal padded folding chairs and a square folding table. The table top is padded to help slow down thrown cards from sliding off the table. Powder coating protects the legs from scratches while plastic floor glides protect your floor by sliding smoothly.This classic set comes in handy when you need additional table settings for family get-togethers or for poker night in the man cave. It can be used indoors or outside and is lightweight and easy to fold up, transport and store.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.