52 W, 14 L, 32 H, Engineered Wood, Brushed White Wash/Warm Oak
- Mfr # ZG-034-WH-WOAK-GG
- Zoro # G208201817
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Width
52
Length
14
Height
32
Tabletop Material
Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-034-WH-WOAK-GG
- Zoro #
- G208201817
- UPC #
- 196861019807
- Country of Origin
- China
- Tabletop Material
- Engineered Wood
- Tabletop Color
- Brushed White Wash/Warm Oak
Dimensions
- Width
- 52
- Length
- 14
- Height
- 32
Description
Give your living room, entryway, or hallway an instant style upgrade as well as additional display or storage space with this 2tier farmhouse style console table Solid bases, warp resistant engineered wood frames, and contrasting tabletops give an arresting look to these classic accent tables Let the upper tier that holds up to 75 lbs static weight keep your keys, mail, and other objects organized while showcasing your personal style with handpicked decor on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.