
5.3 Gallon Stainless Soft Close, Step Trash Can (Discontinued)
- Mfr # PF-H008A20-M-GG
- Zoro # G2120101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF-H008A20-M-GG
Zoro #
G2120101
UPC #
889142934394
Country of Origin
China
Dimensions
Height
18
Width
11.5 in
Depth
13.5
Length
13.5
Details
Trash Container Capacity
5.3 gal
Description
When you need a place for refuse but want something nicer than a plastic canister, this round stainless steel, step trash can is a must have. Compact in design, this bin fits well in bathrooms, bedrooms, offices or wherever a light-duty can is needed. The stainless steel finish is fingerprint resistant which prevents smudges to keep the can looking shiny and new.Hygienic in use, the foot pedal allows you to keep your hands clean and sanitized which is important in stopping the spread of germs. The soft close lid keeps the lid from slamming down for a silent close. The lid closes firmly to keep pets out of trash helping you avoid messes and prevents them from bringing you embarrassing gifts when you have visitors.Use this receptacle as is next to your desk for paper waste or add a bag liner for messier locations. The removable bucket makes it a breeze to remove your trash. Best of all, there is no assembly required. Simply remove the can from the box and place it wherever you wish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.