5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs

  • Mfr # TLH-073A2303C-GG

  • Zoro # G304661904


product price:  $248.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
31.5
Overall Length
31.5
Material
Fabric, Glass, Plastic, Steel, Textilene
Overall Height
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-073A2303C-GG
Zoro #
G304661904
UPC #
889142904014
Country of Origin
China

Dimensions

Overall Width
31.5
Overall Length
31.5
Overall Height
28

Details

Color
Black
Material
Fabric, Glass, Plastic, Steel, Textilene
Weight
73
Capacity
350

Description

Entertaining outdoors can be relaxed or elegant depending on your occasion so don't put off furnishing the outdoor space at your home or business any longer. This 5 piece patio table set for 4 boasts a square outdoor glass table with a designer rippled look, but is smooth to the touch to keep items level. Ergonomic sling design patio chairs with curved arms not only look great, they feature breathable, black flex comfort material to keep you cool during the hot summer days. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. Arrange your perfect outdoor setting on the patio or balcony with this modern outdoor patio dining set that's meant to be enjoyed year-round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.