5PK Sky Blue Steel Patio Arm Chair w/ Square Back

  • Mfr # 5-CO-2-SKY-GG

  • Zoro # G2798085


product price:  $388.99
/pk 5, $77.80/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Plastic, Steel
Width
21.75
Height
35
Weight Capacity
300
Finish
Blue Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-CO-2-SKY-GG
Zoro #
G2798085
UPC #
889142066255
Country of Origin
China

Dimensions

Width
21.75
Height
35
Length
22

Details

Item
Sky Blue Indoor-Outdoor Steel Patio,PK5
Color
Sky Blue
Material
Plastic, Steel
Weight Capacity
300
Finish
Blue Powder Coat

Description

Sky Blue Indoor-Outdoor Steel Patio,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.