5x7 Blue and Beige Swirled Pattern Area Rug

  • Mfr # ACD-RGRUL4-57-BL-GG

  • Zoro # G303676831


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 2-6/16 in x 7 ft 1-3/16 in
Color
Blue
Material
Olefin, Polypropylene
Weight
20
Overall Width
62.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD-RGRUL4-57-BL-GG
Zoro #
G303676831
UPC #
840196358598
Country of Origin
Turkey

Dimensions

Size
5 ft 2-6/16 in x 7 ft 1-3/16 in
Overall Width
62.4
Overall Length
85.2
Overall Height
0.5

Details

Color
Blue
Material
Olefin, Polypropylene
Weight
20

Description

Add a dash of whimsy to your design scheme with the gently curving lines of this indoor area rug. The multi-tonal palette allow this rug to blend in almost any decor. This large area rug boasts sophisticated swirling pattern that can be an accent or a centerpiece in any room. Area rugs can provide many benefits to your home. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. This olefin rug ships rolled and covered in plastic sheeting and can be easily transported to the room of your choice. Vacuum regularly with no beater bar and spot clean if needed using a diluted solution of clear, mild detergent and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.