Shop FLASH FURNITURE
See all product information
Create Account
6' x 9' Brown Mother Bear & Cubs Olefin Area Rug
- Mfr # OKR-RG1114-69-BN-GG
- Zoro # G304650991
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Brown
Material
Olefin, Polypropylene
Length (In.)
108
Width (In.)
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OKR-RG1114-69-BN-GG
- Zoro #
- G304650991
- UPC #
- 840196362489
- Country of Origin
- Türkiye
- Color
- Brown
- Material
- Olefin, Polypropylene
- Weight
- 22
Dimensions
- Size
- 6 ft x 9 ft
- Length (In.)
- 108
- Width (In.)
- 72
- Overall Height
- 0.5
Description
Charm visitors while adding feel-good vibes to your home with the beautiful design of this wildlife themed indoor area rug featuring a mother bear and her cubs. Ideal for nature lovers and wildlife enthusiasts, this rustic area rug will add warmth to hardwood floors and protect flooring in high-traffic areas. This rustic area rug can be a warm place for your feet by the bed, an accent piece in the living room, or a focal point in entryways. Rest assured this area rug is built for longevity. Made from olefin fibers, this durable area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.