60 W, 60 L, 30.25 H, Chrome, Laminate, Particleboard, Plastic, Steel
- Mfr # XU-GRP-16CH-A60-HCIRC-GY-T-A-GG
- Zoro # G9771829
Key Features
Specifications
Product Information
- MFR #
- XU-GRP-16CH-A60-HCIRC-GY-T-A-GG
- Zoro #
- G9771829
- UPC #
- 889142933540
- Country of Origin
- China
Dimensions
- Width
- 60
- Length
- 60
- Height
- 30.25
Details
- Tabletop Material
- Chrome, Laminate, Particleboard, Plastic, Steel
- Frame Color
- Grey
- Finish
- Gray Laminate
- Color
- Grey
Description
Prepare for a new year by incorporating these modern collaborative table sets in your classroom that are designed to encourage all students to participate in group learning. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Self-leveling nylon floor glides keep the table from wobbling and protect your floor by sliding smoothly when you need to move it. Purchase our pre-built table and chair bundle for your classroom, home, rec center, or other public gathering facilities. The plastic stack chairs with 16" seat height are ideal for middle school students.
- 8 Piece Flexible Learning Wave Activity Table Set with Stack Chairs
- Activity Table Size: 60"W x 60"L x 21.25-30.25"H
- 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
- 16 Gauge Tubular Steel Legs adjust in 1" increments
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Self-Leveling Nylon Floor Glides prevent scratches and wobbling
- Classroom Chair Size: 20"W x 18.25"D x 28.75"H; Back Size: 15"W x 13.5"H; Seat Size: 15.5"W x 14"D x 16"H
- Ergonomic shell stack chair is UV, heat, and cold protected
- Bright Nickel, non-corrosive chrome plated frame finish
- Space-saving design for the classroom, stacks 12 high
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.