60" Walnut TV Stand with Shelf and Storage Drawers

  • Mfr # ZG-028-WAL-GG

  • Zoro # G906015938


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood
Length
15.25
Width
65
Height
22.5
Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG-028-WAL-GG
Zoro #
G906015938
UPC #
840196352497
Country of Origin
China

Dimensions

Length
15.25
Width
65
Height
22.5

Details

Color
Walnut
Material
Engineered Wood
Capacity
100
Weight
84

Description

Storage space is a must and today's TV stands have blended sophisticated style with functional utility to provide display surfaces for electronics and treasured keepsakes and storage for remote controls, or any other items you want out sight. This mid-century modern TV stand for up to 60" TV's boasts open storage with an adjustable shelf, wire management holes, and dual storage drawers making it ideal for busy homes. Comprised of durable engineered wood in a beautiful wood grain finish, the shelf and drawers hold up to 25 lbs. static weight while the unit holds up to 100 lbs. static weight. Fixed floor glides on the steel flared legs protect your hard flooring surfaces and assembly takes less than an hour. Keep your new entertainment center clean with a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.