65" Espresso Finish 6 Cubby Open Storage TV Stand

  • Mfr # GC-MBLK66-ESP-GG

  • Zoro # G704186755


product price:  $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Engineered Wood, Melamine, Particleboard
Overall Length
16
Capacity
200
Overall Height
24.625
Overall Width
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-MBLK66-ESP-GG
Zoro #
G704186755
UPC #
889142975946
Country of Origin
China

Dimensions

Overall Length
16
Overall Height
24.625
Overall Width
65

Details

Color
Espresso
Material
Engineered Wood, Melamine, Particleboard
Capacity
200
Weight
89

Description

Simple lines and minimalist style abound in this TV stand for up to 80" TV's. Open concept storage and a cord management port are ideal for displaying the newest electronics and family mementos while keeping everything neat and tidy. The updated look of this media center would be a great addition to your new home or would give an instant upgrade to your current space. Mounting your television on the wall above this entertainment center will open up great design possibilities. Additional electronics like gaming consoles and soundbars will fit neatly on the top shelf while decor items can tuck into any of the 6 compartments. The 65 inch top supports 200 Lbs. static weight capacity while the height adjustable shelves hold up to 30 Lbs. to accommodate your display items. Step-by-step illustrated instructions or online PDF allow you to assemble this TV console in under an hour. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. Furniture mover pads can be purchased to help move this unit with minimal effort. Wipe clean with water and dry cloth to keep this storage cabinet looking new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.