
72 x 30 Stainless Steel Work Table-2 Undershelves
Mfr # NH-WT-GU-3072-GG
Zoro # G604098790
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Length
30
Capacity
600
Width
72
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH-WT-GU-3072-GG
Zoro #
G604098790
UPC #
840196339092
Country of Origin
China
Dimensions
Length
30
Width
72
Height
34.5
Details
Capacity
600
Color
Stainless Steel
Material
Stainless Steel
Finish
Stainless Steel
Weight
71.2
Description
Kitchen space is always at a premium so this commercial stainless steel work table with dual adjustable undershelves is an excellent solution. Great for bulk food preparation for businesses such as daycares, hotels and restaurants, this versatile steel table can be placed against a wall or used as a freestanding kitchen island.Strength and durability are important factors when choosing equipment. Made from quality stainless steel, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Adjustable feet move up to 1" to keep you level on uneven flooring. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.