8" Hybrid Mattress, Full Mattress in a Box

  • Mfr # CL-E238-B-F-GG

  • Zoro # G405950990


original price:  $211.99 , new price: $204.99 , 3 percent off
new price:  $204.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
8
Overall Width
54.25
Material
Fabric, Felt, Foam, Steel
Weight Capacity
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-E238-B-F-GG
Zoro #
G405950990
UPC #
840196343013
Country of Origin
China

Dimensions

Overall Height
8
Overall Width
54.25
Overall Length
75.5

Details

Color
Gray
Material
Fabric, Felt, Foam, Steel
Weight Capacity
400

Description

A restful nights sleep is the key to great mornings and focused, energetic days and a great mattress makes all the difference. Lay yourself down on the soft knitted fabric covering of this full bed mattress filled with premium foam and innerspring coils that provide the firmness you need, with the softness you crave. This full hybrid mattress is constructed with ultra-supportive material that cradles your body in every position, keeping your back, neck and shoulders comfortable to provide the restful sleep you and your family need. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs so you can rest easy knowing your indoor air quality won't be compromised.
This full-size hybrid innerspring mattress is compatible with slatted beds, platform beds, metal grids, and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. This versatile mattress is ideal as a bunk bed mattress, day bed mattress, or RV mattress.
Arriving compressed and packaged for your convenience, this full size bed in a box is easy to move wherever you need it. The top-quality construction of this hybrid mattress ensures long-lasting use and its integrated handles make transportation effortless. Perfect for your first house or apartment, or converting your child to a "big kid" bed, this full size bed mattress achieves the ideal blend of comfort, support and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.