This item is Discontinued.

This item is Discontinued.
8' x 10' Brown Rustic Bear and Cub Olefin Area Rug (Discontinued)
Mfr #
KP-RGB3940-810-BN-GG
Zoro #
G004241734
UPC # 840196358673
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KP-RGB3940-810-BN-GG
Zoro #
G004241734
UPC #
840196358673
Country of Origin
Türkiye
Dimensions
Size
8 ft x 10 ft
Overall Width
96
Overall Length
120
Overall Height
0.5
Details
Color
Brown
Material
Olefin, Polypropylene
Weight
34
Description
Charm abounds in this nature inspired bear and cub area rug that's just as at home in your living room as it is in your vacation cabin. Whether you're an avid outdoors person or just love wildlife, this adorable area rug is just what you need. Available in multiple sizes, you're sure to find the perfect fit for your space. Not only is this accent rug cute as can be, it's also made to last. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. This olefin rug ships rolled and covered in plastic sheeting and can be easily transported to the room of your choice. Vacuum regularly with no beater bar and spot clean if needed using a diluted solution of clear, mild detergent and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.