Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle 40 in W, 96 in L, 30 in H, Pine Wood, Pinus Glabra, Steel, Mahogany
- Mfr # XA-F-96X40-MG-GG
- Zoro # G008639018
product price:Â
$
719.99
/ea
Key Features
Shape
Rectangle
Width
40 in
Length
96 in
Height
30 in
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XA-F-96X40-MG-GG
- Zoro #
- G008639018
- UPC #
- 840196330815
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 96 in
- Height
- 30 in
Details
- Shape
- Rectangle
- Tabletop Material
- Pine Wood, Pinus Glabra, Steel
- Tabletop Color
- Mahogany
- Color
- Mahogany
- Weight Capacity
- 880 lbs
Description
Set a stylish and rustic anchor in the heart of your home with this rectangle dining room table where family can come together for delicious food and great conversation. Accommodate visiting guests with this rustic dining table that can comfortably seat up to eight people. Pins provide extra stability while in use, pull out the pins to fold the legs for transport. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.