Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tudor Natural Rattan Dining Set
- Mfr # 262-14188-13944-ZORO
- Zoro # G223546757
product price:Â
$
1,733.99
/ea
Key Features
Tabletop Material
Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Width
41.7 in
Assembled/Unassembled
Assembled
Tabletop Color
Light Honey
Size
5-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14188-13944-ZORO
- Zoro #
- G223546757
- UPC #
- 193271491568
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
Dimensions
- Width
- 41.7 in
- Size
- 5-Piece
- Height
- 30.3 in
- Length
- 41.7 in
Description
Grace every meal with the invigorating poise of the Tudor dining set. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. Each chair features elegant arms for added comfort while shaped rattan pole adorns the backrest for an enchanting display from every angle. The Tudor will arrive fully assembled and features a round tabletop distinguished with scalloped edges for a beautiful display from every angle. A stunning combination of form and function, the Tudor dining set is an outstanding arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.