
Rectangle 40 in W, 96 in L, 30 in H, Pine Wood, Pinus Glabra, Steel, Light Natural
Mfr # XA-F-96X40-LN-GG
Zoro # G608639074
product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
40 in
Length
96 in
Height
30 in
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA-F-96X40-LN-GG
Zoro #
G608639074
UPC #
840196330945
Country of Origin
China
Dimensions
Width
40 in
Length
96 in
Height
30 in
Details
Shape
Rectangle
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Tabletop Color
Light Natural
Weight Capacity
880 lbs
Color
Light Natural
Description
Set a stylish and rustic anchor in the heart of your home with this rectangle dining room table where family can come together for delicious food and great conversation. Accommodate visiting guests with this rustic dining table that can comfortably seat up to eight people. Pins provide extra stability while in use, pull out the pins to fold the legs for transport. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.