Shop FLASH FURNITURE
See all product information
Create Account
8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag
- Mfr # JJ-GZ88-BL-GG
- Zoro # G8639440
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ-GZ88-BL-GG
- Zoro #
- G8639440
- UPC #
- 889142906940
- Country of Origin
- China
- Color
- Blue
Description
Don't let the blistering sun or a rainy day spoil your outdoor activities and events. This blue all-weather 8' x 8' pop up canopy tent will keep you out of the elements so you can enjoy your time with family and friends. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Get many years of enjoyment from this canopy tent. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. The height adjustable frame takes you from the backyard to the beach and everywhere in between. This canopy pop up tent folds up when not in use and has its own bag for easy storage. This quick shade canopy includes the frame, canopy top and stabilizing ground stakes. Assembly takes less than 10 minutes and does not require tools. Take this portable shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This party canopy tent will look great season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.