Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

880 lb. Capacity Gray Stack Chair w/ Chrome Frame

  • Mfr # RUT-18-GY-CHR-GG

  • Zoro # G405812328


product price: $71.15
/ea

Key Features

Color
Gray Plastic/Chrome Frame
Frame Finish
Chrome Metal
Material
Chrome, Plastic, Polypropylene
Weight Capacity
880
Overall Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-18-GY-CHR-GG
Zoro #
G405812328
UPC #
196861004582
Country of Origin
China

Dimensions

Overall Height
32
Overall Length
23
Overall Width
19.5

Details

Color
Gray Plastic/Chrome Frame
Frame Finish
Chrome Metal
Material
Chrome, Plastic, Polypropylene
Weight Capacity
880

Description

Optimize student's comfort with an ergonomically contoured seat shell student chair with waterfall seat edge. Having comfortable seating in the classroom help students pay more attention to their teacher when not having to move around due to discomfort. The one-piece molded seat shell has a vented back to provide airflow not found on solid back classroom chairs. With a 17.5" seat height you'll cater to high school and adult education centers.
These school stack chairs are built to last with a dual braced frame that can hold up to 880 pounds. School maintenance workers can appreciate student chairs that can stack for floor upkeep, these student desk chairs stack up to 20 chairs high. We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting.


  • Multipurpose Stack Chair
  • 880 lb. Weight Capacity
  • Stack Quantity: 20
  • Recommended for Middle School, High School and Adult Education Centers
  • Ergonomically Contoured Black Plastic Seat Shell
  • Vented Back allows air circulation
  • Dry assisting drain holes
  • Chrome Frame with non-marring plastic floor glides
  • 3 Years Limited Warranty
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.