Zoro Homepage

880 lb. Capacity Green Full Back Stack Chair

  • Mfr # RUT-238A-GN-GG

  • Zoro # G606015917


product price: $72.15
/ea

Key Features

Frame Finish
Gray Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
880
Overall Height
32
Overall Width
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-238A-GN-GG
Zoro #
G606015917
UPC #
196861017698
Country of Origin
China

Dimensions

Overall Height
32
Overall Width
19.5
Overall Length
23.75

Details

Color
Green
Frame Finish
Gray Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
880

Description

Provide comfortable seating in your lobby, cafeteria, breakroom, auditorium or office with this appealing sled base stack chair. Plastic stack chairs are popular chairs for temporary or permanent seating solutions and are ready-to-use with a fully assembled design. The green powder coated sled base chair is stylish enough to be used as your modern dining chair and are easy to clean. Create an engaging atmosphere by using different colors in your training room or open workspace. Working in open industrial style offices can be distressing, adding colorful stack chairs around collaborative tables can make the space fun and inviting. These stackable guest chairs are designed to withstand constant use to keep up with the daily demands of your business. For transporting efficiency acquire our steel stack chair dolly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.