8'x10' White & Ivory Handwoven Geometric Area Rug
- Mfr # CI-20-9450A-810-CR-GG
- Zoro # G601974172
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft 11-8/16 in x 9 ft 11-8/16 in
Color
White/Ivory
Material
Cotton, Polyester, Wool
Overall Width
95.5
Overall Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CI-20-9450A-810-CR-GG
- Zoro #
- G601974172
- UPC #
- 889142992721
- Country of Origin
- India
Dimensions
- Size
- 7 ft 11-8/16 in x 9 ft 11-8/16 in
- Overall Width
- 95.5
- Overall Height
- 0.5
- Overall Length
- 119.5
Details
- Color
- White/Ivory
- Material
- Cotton, Polyester, Wool
- Weight
- 28.5
Description
Add the modern look of this 8' x 10' handcrafted area rug anywhere in your living space to make a statement. This indoor area rug, featuring a ivory geometric motif on a white background, is a cost effective way to effortlessly transform the look and feel of a room as well as providing other benefits. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, this on-trend area rug gives a contemporary look while hiding an eyesore as well as keeping your feet warm. Long lasting comfort paired with a budget friendly price point make this triple blended area rug ideal for busy families. Made from soft and durable wool, cotton and polyester fibers, this rug is fade and stretch resistant to retain it's great looks and is super soft to feel plush on your feet. Highly affordable, you get the look and feel of wool without the hefty price tag. Nobody has time for high-maintenance items so ease of cleaning makes this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, home office or bedroom, this textured design area rug will be an asset to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.