TopGuard 24" x 30" Gray Faux Concrete Outdoor Tabletop with Seamless Surface Technology
Mfr # ST-RT24X30INB-1-M-3A-CM-GY-GG
Zoro # G422936465
Key Features
Specifications
Product Information
Dimensions
Details
Description
This Commercial Grade 24" x 30" Faux Concrete TopGuard HPL Wrapped Tabletop combines durability, performance, and design sophistication for today’s commercial spaces. Featuring premium TopGuard technology, the HPL surface wraps seamlessly over the edges for a continuous, concrete look while protecting against chips, peeling, and wear. Built on a dense 0.7" hardboard core, this tabletop offers the strength and screw-holding power required for daily use in restaurants, cafés, banquet facilities, and outdoor patios. Its all-weather construction resists heat, UV, and moisture, while the scratch- and stain-resistant laminate finish keeps surfaces looking professional with minimal upkeep. The textured faux concrete finish delivers timeless style, complementing both modern and traditional décor. Designed for easy installation, with the tabletop hardware included, it pairs with most standard commercial bases (not included) for a quick, reliable setup. Whether indoors or outdoors, this tabletop cleans easily with a damp cloth and is built to deliver lasting value and performance in high-traffic environments.
- Commercial 24x30 Indoor Outdoor Tabletop with Seamless Wrapped Edge
- TopGuard Technology in a Gray Faux Concrete Finish
- Seamless Edge Design Prevents Chipping and Peeling
- Scratch And Stain Resistant High Pressure Laminate Surface
- 0.7 Inch Hardboard Core
- UV Heat And Moisture Resistant For Indoor Or Outdoor Use
- Heavy Duty 300 LB. Static Weight Capacity Supports Demanding Foodservice Use
- Compatible With Most Standard Commercial Table Bases (Not Included)
- Screws Included For Fast And Secure Tabletop Mounting
- Easy To Clean With Damp Cloth And Mild Non Abrasive Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.