Shop FLASH FURNITURE

48" x 30" Outdoor Tabletop, Gray Faux Concrete, Seamless Surface Technology, 27x15 Black Table Base

  • Mfr # ST-REC3048-CMGY-TB002B-GG

  • Zoro # G322936572


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Capacity
300 lbs
Color
Gray Faux Concrete/Black Base
Material
Cast Iron, High Density Fiberboard, Laminate (High Pressure), Steel
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-REC3048-CMGY-TB002B-GG
Zoro #
G322936572
UPC #
889142912316
Country of Origin
Malaysia

Dimensions

Width
48 in
Length
30 in
Height
32 in

Details

Capacity
300 lbs
Color
Gray Faux Concrete/Black Base
Material
Cast Iron, High Density Fiberboard, Laminate (High Pressure), Steel

Description

Elevate your commercial or hospitality space with this 48x30, high-performance all-weather tabletop with included base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a double columned black cast iron base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat, moisture, UV rays, and spills, this table is ideal for indoor or outdoor use. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.


  • Commercial 48" x 30" Indoor Outdoor Table with Dual Column Base
  • Seamless TopGuard High Pressure Laminate Tabletop in Gray Faux Concrete
  • Seamless Edge Design Prevents Chipping and Peeling
  • 1.5 Inch Thick Top with 0.7" Hardboard Core
  • Black Rust-Resistant Cast Iron 27" x 15" Dual Column Base
  • UV Heat And Moisture Resistant For Indoor Or Outdoor Use
  • Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
  • Assembled Easily with Included Tabletop Hardware and Instructions
  • Use Tabletop Screws Only To Avoid Damage to the Surface
  • Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.