Adeline Contoured Twin Headboard w/2 Power Outlets, 1 USB and 1 USB Type-C Port, Gray

  • Mfr # XH-8420F-T-GRY-GG

  • Zoro # G912358456


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Fabric, Linen
Overall Width
39.5 in
Overall Length
3.75 in
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XH-8420F-T-GRY-GG
Zoro #
G912358456
UPC #
196861160851
Country of Origin
Malaysia

Dimensions

Overall Width
39.5 in
Overall Length
3.75 in

Details

Color
Gray Linen
Material
Engineered Wood, Fabric, Linen
Shape
Rectangle

Description

Wake up feeling recharged and sporting a fully charged phone battery by adding this contoured twin headboard to your bed. Stylish, contoured fashion pairs with functionality thanks to an included charging station that features two power outlets, a USB port, and a USB Type-C port. Enjoy a compact, convenient way to plug in a light for your nightstand or charge your phone, earbuds, watch, tablet, or laptop with ease. The faux linen upholstery provides comfort and a sleek, simple presentation with decorative studs to really complete the look. Enjoy sweet dreams every night thanks to a lightweight, cozy design combined with a strong, durable construction. This headboard arrives preassembled, so no assembly is necessary, while setup is easy and versatile thanks to dual hanging options. Sturdy tape and wall mount hardware are both included for your convenience, and hanging typically takes ten minutes or less. Maintenance is just as simple, as dirt can be removed with a vacuum, light brushing, or dry cloth, while spots can be cleaned with a damp cloth and mild detergent. Just be sure to unplug from the outlet first and keep water away from the outlets, USB and USB-C ports, and studs. Power up your bedroom and never worry about waking up to a low battery notification on your phone again thanks to this contoured twin headboard.


  • •Contoured Twin Headboard with Two Power Outlets, USB Port, and USB Type-C Port
  • •Gray
  • •Faux Linen Upholstery with Decorative Stud Accents
  • •Lightweight but Durable Construction
  • •No Assembly Required
  • •Dual Hanging Options with Sturdy Tape and Wall Mounting Hardware Included
  • •Hanging Typically Takes Ten Minutes or Less
  • •Dirt Can Be Removed with Vacuum, Light Brushing, or Dry Cloth
  • •Clean with Damp Cloth and Mild Detergent
  • •Unplug from Outlet Before Cleaning and Keep Water Away from Outlets, USB Port, USB-C Port, and Studs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.