Hugo Twin Headboard w/2 Power Outlets, 1 USB and 1 USB Type-C Port w/Faux Linen Upholstery, Beige
- Mfr # XH-8461-T-BGE-GG
- Zoro # G112358423
Key Features
Specifications
Details
- MFR #
- XH-8461-T-BGE-GG
- Zoro #
- G112358423
- UPC #
- 196861160868
- Country of Origin
- Malaysia
- Color
- Beige
- Material
- Engineered Wood, Fabric, Linen
- Shape
- Rectangle
Dimensions
- Overall Width
- 39.5 in
- Overall Length
- 3.75 in
Description
Wake up feeling recharged and sporting a fully charged phone battery by adding this upholstered twin headboard to your bed. Stylish fashion pairs with functionality thanks to an included charging station that features two power outlets, a USB port, and a USB Type-C port. Enjoy a compact, convenient way to plug in a light for your nightstand or charge your phone, earbuds, watch, tablet, or laptop with ease. The faux linen upholstery provides comfort and a sleek, simple presentation. Enjoy sweet dreams every night thanks to a lightweight, cozy design combined with a strong, durable construction. This headboard arrives preassembled, so no assembly is necessary, while setup is easy and versatile thanks to dual hanging options. Sturdy tape and wall mount hardware are both included for your convenience, and hanging typically takes ten minutes or less. Maintenance is just as simple, as dirt can be removed with a vacuum, light brushing, or dry cloth, while spots can be cleaned with a damp cloth and mild detergent. Just be sure to unplug from the outlet first and keep water away from the outlets, USB port, and USB-C port. Power up your bedroom and never worry about waking up to a low battery notification on your phone again thanks to this upholstered twin headboard.
- •Upholstered Twin Headboard with Two Power Outlets, USB Port, and USB Type-C Port
- •Beige
- •Stylish Faux Linen Upholstery
- •Lightweight but Durable Construction
- •No Assembly Required
- •Dual Hanging Options with Sturdy Tape and Wall Mounting Hardware Included
- •Hanging Typically Takes Ten Minutes or Less
- •Dirt Can Be Removed with Vacuum, Light Brushing, or Dry Cloth
- •Clean with Damp Cloth and Mild Detergent
- •Unplug from Outlet Before Cleaning and Keep Water Away from Outlets, USB Port, and USB-C Port
- •Upholstered Twin Headboard with Two Power Outlets, USB Port, and USB Type-C Port
- •Beige
- •Stylish Faux Linen Upholstery
- •Lightweight but Durable Construction
- •No Assembly Required
- •Dual Hanging Options with Sturdy Tape and Wall Mounting Hardware Included
- •Hanging Typically Takes Ten Minutes or Less
- •Dirt Can Be Removed with Vacuum, Light Brushing, or Dry Cloth
- •Clean with Damp Cloth and Mild Detergent
- •Unplug from Outlet Before Cleaning and Keep Water Away from Outlets, USB Port, and USB-C Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.