Adjustable Table, 45.25" W, 28.25" L, 47.75" H, Laminate Top, Red

  • Mfr # NAN-JN-2433-GG

  • Zoro # G3778551


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Width
45.25"
Length
28.25"
Height
47.75"
Tabletop Material
Laminate
Tabletop Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN-JN-2433-GG
Zoro #
G3778551
UPC #
812581012323
Country of Origin
China

Dimensions

Width
45.25"
Length
28.25"
Height
47.75"
Overall Depth
28-1/4"
Overall Width
45-1/4"
Maximum Height
47 3/4 in
Minimum Height
34 1/4 in
Adjustable Height
Yes
Tabletop Thickness
3/4 in
Height Range
37-1/2" to 41-1/4"

Details

Item
Adjustable Table
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Finish
Cherry Laminate
Assembled/Unassembled
Unassembled
Material
Plastic, Laminate (Table Top)
Standards
ANSI/BIFMA
Assembly
Unassembled
Color
Cherry
Product Type
Drafting Table
Includes Tower Mount
No
Maximum Tilt Angle
40 Degrees
Includes Keyboard Tray
No
Adjustable Tilt Angle
Yes
Includes Footrest
No
Number of Tilting Surfaces
1
Minimum Tilt Angle
0 Degrees
Includes Document Rail
Yes
Type
Adjustable Drawing and Drafting Table with Pewter Frame
Top Material
Laminate
Color Base
Silver
Surface Material
Laminate
Color Top
Cherry
Base Material
Metal

Description

Drafting Table, Tabletop Color Red, Tabletop Material Laminate, Tabletop Thickness 3/4 in, Frame Material Metal, Frame Color Gray, Overall Depth 28 1/4 in, Overall Width 45 1/4 in, Adjustable Height Yes, Maximum Height 47 3/4 in, Minimum Height 34 1/4 in, Number of Tilting Surfaces 1, Maximum Tilt Angle 40 Degrees , Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Diameter Not Applicable, Caster/Glide Material Not Applicable, Caster/Glide Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products